Safety Sign, 2 1/4 in H, 2 1/4 in W, Vinyl, Square, 451Y65

  • Mfr # 451Y65

  • Zoro # G5888141


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
This Equipment Produces Ionizing Radiation When Energized
Width
2 1/4 in
Height
2 1/4 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y65
Zoro #
G5888141
UPC #
00194484154998
Country of Origin
United States

Dimensions

Width
2 1/4 in
Height
2 1/4 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
This Equipment Produces Ionizing Radiation When Energized
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.1096
Double-Sided
No
Sign Legend Color
Pink
Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
No
Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Subject Matter
Radiation Hazard
Header Background Color
Yellow
Material
Vinyl
Header Legend Color
Pink
Legend Color
Pink
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Corrosion Resistant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Chemical Resistant
No
Average Outdoor Durability
2 yr
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Sign Legend Background Color
Yellow
Metal Detectable
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Adhesive Type
Acrylic
Mirror Print
No
Write on Surface
No
Sign Legend
Caution This Equipment Produces Ionizing Radiation When Energized
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Adhesive Style
Permanent
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution This Equipment Produces Ionizing Radiation When Energized, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.