Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 2 1/4 in Height, 4 1/2 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 469K54

  • Zoro # G5131478


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
No Header
Width
4 1/2 in
Height
2 1/4 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469K54
Zoro #
G5131478
UPC #
00194484042585
Country of Origin
United States

Dimensions

Width
4 1/2 in
Height
2 1/4 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Remove All Doubt Lock It Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Mirror Print
No
Anti-Slip Surface
No
Sign Format
Other Format
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Includes Mounting Hardware
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Graffiti Resistant
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Legend
Remove All Doubt Lock It Out
State Specific Sign
No
Adhesive Style
Permanent
Sign Header
No Header
Sign Legend Background Color
Yellow
Glow In The Dark
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Remove All Doubt Lock It Out, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.