Safety Sign, 20 in H, 14 in W, Polyethylene, Vertical Rectangle, English, Spanish, 473N27

  • Mfr # 473N27

  • Zoro # G5585647


product price:  $16.99
/ea

Key Features

Header
Warning/Advertencia
Legend
No Trespassing/No Traspase
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N27
Zoro #
G5585647
UPC #
00194484120504
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning/Advertencia
Legend
No Trespassing/No Traspase
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Black, Orange
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Legend
No Trespassing/No Traspase
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend Background Color
Orange
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Anti-Slip Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Write on Surface
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header Background Color
Black, Orange
Minimum Application Temperature
-90 Degrees F
Sign Header
Warning/Advertencia
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Trespassing/No Traspase, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.