Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 20" Wx14" H, 0.055" Thickness, 479R47

  • Mfr # 479R47

  • Zoro # G5777812


product price: $17.79
/ea

Key Features

Header
Danger
Legend
High Voltage Above
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479R47
Zoro #
G5777812
UPC #
00194484236939
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Above
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header
Danger
Graffiti Resistant
Yes
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Legend
High Voltage Above
Anti-Slip Surface
No
Material Properties
Rigid
Legend Pictogram Description
Up Arrow
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PARW-106
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Mirror Print
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.