Safety Sign, 24 in H, 18 in W, Polyethylene, Vertical Rectangle, English, 472J51

  • Mfr # 472J51

  • Zoro # G5277172


product price:  $21.99
/ea

Key Features

Header
No Header
Legend
Unauthorized Motor Vehicles Prohibited On This Property
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472J51
Zoro #
G5277172
UPC #
00194484020255
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Unauthorized Motor Vehicles Prohibited On This Property
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Format
Other Format
Material Properties
Rigid
Includes Mounting Hardware
No
Mirror Print
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Write on Surface
No
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Sign Legend
Unauthorized Motor Vehicles Prohibited On This Property
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Unauthorized Motor Vehicles Prohibited On This Property, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products