This item is Discontinued.

Condor Safety Sign, 3 1/2 in H, 10 in W, Aluminum, Vertical Rectangle, English, 472J25 472J25

Safety Sign, 3 1/2 in H, 10 in W, Aluminum, Vertical Rectangle, English, 472J25 (Discontinued)

  • Mfr # 472J25
  • Zoro # G5164649
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
472J25
Zoro #
G5164649
UPC #
00194484020101
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Restricted Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Format
Other Format
Metal Detectable
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend
Restricted Area
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Header
No Header
Number of Printed Sides
1
Mounting Pattern
4 Corner
Mirror Print
No
Write on Surface
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.