Safety Sign, 3 1/2 in H, 10 in W, Vinyl, Vertical Rectangle, 452A60

  • Mfr # 452A60

  • Zoro # G5507098


product price: $2.49
/ea

Key Features

Header
Caution
Legend
X-Rays This Equipment Produces X-Rays When Energized
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A60
Zoro #
G5507098
UPC #
00194484051006
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Rays This Equipment Produces X-Rays When Energized
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Pink
Header Legend Color
Pink
Header Background Color
Yellow
Sign Legend Color
Pink
Legend Style
Symbol and Text
OSHA Compliant
Yes
Background Color
Yellow
Standards
OSHA 29 CFR 1910.1096
Language
English
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Glow In The Dark
No
Graffiti Resistant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Caution X-Rays This Equipment Produces X-Rays When Energized
Write on Surface
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Adhesive Type
Acrylic
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution X-Rays This Equipment Produces X-Rays When Energized, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.