Safety Sign, 3 1/2 in H, 10 in W, Vinyl, Vertical Rectangle, English, 447V78

  • Mfr # 447V78

  • Zoro # G5842599


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
No Header
Legend
Biohazard
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447V78
Zoro #
G5842599
UPC #
00194484150198
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Biohazard
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Vinyl
Sign Legend Text Color
Black
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Orange
State Specific Sign
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Format
Other Format
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Corrosion Resistant
No
Chemical Resistant
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Sign Legend
Biohazard
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Number of Printed Sides
1
Graffiti Resistant
No
Protective Coating
No Protective Coating
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.