Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 473U18

  • Mfr # 473U18

  • Zoro # G5551563


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Danger
Legend
No Smoking No Open Flames No Water Reactive Materials
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473U18
Zoro #
G5551563
UPC #
00194484124328
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
No Smoking No Open Flames No Water Reactive Materials
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend
No Smoking No Open Flames No Water Reactive Materials
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Corrosion Resistant
No
Sign Header
Danger
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Style
Text
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Mirror Print
No
Write on Surface
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames No Water Reactive Materials, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.