This item is Discontinued.

Condor Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474W58 474W58

Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474W58 (Discontinued)

  • Mfr # 474W58
  • Zoro # G5799390
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474W58
Zoro #
G5799390
UPC #
00194484175214
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Text Color
Black, Red
Graffiti Resistant
No
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Corrosion Resistant
No
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Header
Warning
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
Mirror Print
No
Sign Legend Background Color
Orange
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Sign Legend
No Smoking
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Write on Surface
No
Sign Header Background Color
Black, Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.