Shop CONDOR

Safety Sign, 3 1/2 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 472C33
  • Zoro # G5094070

product price: 
$
2.79
/ea

Key Features

Header
Parking
Legend
Employees Only
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472C33
Zoro #
G5094070
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Parking
Legend
Employees Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
No Header
Adhesive Type
Acrylic
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Legend
Employees Only
Graffiti Resistant
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mirror Print
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Format
Other Format
Corrosion Resistant
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Employees Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.