Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465V32

  • Mfr # 465V32

  • Zoro # G5573403


product price: $2.19
/ea

Key Features

Header
Caution
Legend
Sharp Objects Gloves Required
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V32
Zoro #
G5573403
UPC #
00194484057718
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Sharp Objects Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Legend Pictogram ID
PPEQ-960
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Header
Caution
Legend Pictogram Description
Hand Protection
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header Background Color
Black
Material Properties
Flexible
Mirror Print
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Sign Legend
Sharp Objects, Gloves Required
Number of Printed Sides
1
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sharp Objects, Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products