Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472K25

  • Mfr # 472K25

  • Zoro # G5277629


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Do Not Enter When Light Is On
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472K25
Zoro #
G5277629
UPC #
00194484020552
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter When Light Is On
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
Write on Surface
No
Mirror Print
No
State Specific Sign
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Sign Mounting Location
Wall
Sign Legend
Do Not Enter When Light Is On
Graffiti Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Metal Detectable
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Light Is On, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products