Zoro Homepage

Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 472Z25

  • Zoro # G5573701


product price: $2.29
/ea

Key Features

Header
Caution
Legend
Stand Clear of Door
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z25
Zoro #
G5573701
UPC #
00194484109806
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Stand Clear of Door
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Sign Legend
Stand Clear Of Door
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Legend Background Color
Yellow
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
No
Corrosion Resistant
No
Metal Detectable
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stand Clear Of Door, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.