Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475L75

  • Mfr # 475L75

  • Zoro # G5614922


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Prevent Static Spark Discharge Use Grounding Devices
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475L75
Zoro #
G5614922
UPC #
00194484140168
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Prevent Static Spark Discharge Use Grounding Devices
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Write on Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend
Prevent Static Spark Discharge Use Grounding Devices
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Glow In The Dark
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
State Specific Sign
No
Includes Mounting Hardware
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Prevent Static Spark Discharge Use Grounding Devices, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.