Safety Sign, 4 in H, 2 7/8 in W, Vinyl, Vertical Rectangle, English, 470F10, PK25

  • Mfr # 470F10

  • Zoro # G5856879


product price:  $11.99
/pk 25, $0.48/ea
Sold in multiples of 2 for $23.98

Key Features

Header
No Header
Legend
Chemical Storage Area
Width
2 7/8 in
Height
4 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470F10
Zoro #
G5856879
UPC #
00194484161804
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
4 in
Thickness
0.1 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Chemical Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
ANSI Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Graffiti Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Chemical Storage Area
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header
No Header
Average Outdoor Durability
2 yr
Metal Detectable
No
Corrosion Resistant
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Chemical Storage Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.