Safety Sign, 4 in Height, 6 in Width, Magnetic Vinyl, Horizontal Rectangle, English

  • Mfr # 469L44

  • Zoro # G5093352


product price: $4.79
/ea
Sold in multiples of 3 for $14.37

Key Features

Header
Danger
Legend
Equipment Locked Out Do Not Remove Locks
Width
6 in
Height
4 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469L44
Zoro #
G5093352
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
4 in
Thickness
0.034 in
Depth
17/500 in

Details

Item
Safety Sign
Header
Danger
Legend
Equipment Locked Out Do Not Remove Locks
Sign Shape
Horizontal Rectangle
Sign Material
Magnetic Vinyl
Sign Mounting Style
Magnet
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 160 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header
Danger
Chemical Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Legend Background Color
White
Graffiti Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
2 to 4 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Service Temperature
302 Degrees F
Average Outdoor Durability
2 to 4 yr
Sign Legend
Equipment Locked Out Do Not Remove Locks
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Locked Out Do Not Remove Locks, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.