Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472G75

  • Mfr # 472G75

  • Zoro # G5223220


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
No Header
Legend
Authorized Personnel Only
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472G75
Zoro #
G5223220
UPC #
00194484019181
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend
Authorized Personnel Only
Mirror Print
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Write on Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.