Safety Sign, 5 in H, 14 in W, Polyethylene, Vertical Rectangle, English, 472G97

  • Mfr # 472G97

  • Zoro # G5898879


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Header
No Header
Legend
Authorized Personnel Only
Width
14 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472G97
Zoro #
G5898879
UPC #
00194484167097
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
White
Sign Legend Text Color
White
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend Background Color
Black
Metal Detectable
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend
Restricted Area Authorized Personnel Only
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area Authorized Personnel Only, Sign Legend Background Color Black, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.