Safety Sign, 5 in H, 14 in W, Vinyl, Vertical Rectangle, English, 473H48

  • Mfr # 473H48

  • Zoro # G5638908


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
No Trespassing
Height
5 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473H48
Zoro #
G5638908
UPC #
00194484115760
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Red
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Red
ANSI Standards
ANSI Z535
Glow In The Dark
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Sign Mounting Location
Wall
Anti-Slip Surface
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend
No Trespassing
Adhesive Style
Permanent
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.