Safety Sign, 5 in H, 14 in W, Vinyl, Vertical Rectangle, English, 474H65

  • Mfr # 474H65

  • Zoro # G5129089


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
No Smoking Or Open Flames
Height
5 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474H65
Zoro #
G5129089
UPC #
00194484028145
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Or Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
White
Mirror Print
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Sign Format
Other Format
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Graffiti Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Adhesive Style
Permanent
ANSI 969 Compliant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend
No Smoking Or Open Flames
Glow In The Dark
No
State Specific Sign
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Or Open Flames, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.