Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 473T68

  • Mfr # 473T68

  • Zoro # G5554932


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Fuel Storage No Smoking
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473T68
Zoro #
G5554932
UPC #
00194484123833
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Fuel Storage No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Legend
Fuel Storage No Smoking
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
State Specific Sign
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Legend Style
Text
Chemical Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.