Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 478J25

  • Mfr # 478J25

  • Zoro # G5897871


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
FLAMMABLE VAPORS KEEP LIGHTS AND FIRE AWAY NO SMOKING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478J25
Zoro #
G5897871
UPC #
00194484214517
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE VAPORS KEEP LIGHTS AND FIRE AWAY NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Sign Header
Danger
ANSI 969 Compliant
No
Sign Legend
Flammable Vapors Keep Lights And Fire Away No Smoking
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Mirror Print
No
State Specific Sign
No
Write on Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Vapors Keep Lights And Fire Away No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.