Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474C39

  • Mfr # 474C39

  • Zoro # G5059798


product price:  $2.59
/ea

Key Features

Header
No Header
Legend
No Smoking
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474C39
Zoro #
G5059798
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Text
Sign Legend Color
Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Smoking
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Corrosion Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Mirror Print
No
Material Properties
Flexible
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.