Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474T14

  • Mfr # 474T14

  • Zoro # G5204171


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
NO SMOKING, MATCHES OR OPEN LIGHTS.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474T14
Zoro #
G5204171
UPC #
00194484031442
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING, MATCHES OR OPEN LIGHTS.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Sign Legend Text Color
Black, Red
Sign Header Background Color
Red
Anti-Slip Surface
No
Corrosion Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Includes Mounting Hardware
No
Glow In The Dark
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header
Danger
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Sign Legend
No Smoking, Matches Or Open Lights.
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Write on Surface
No
Graffiti Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Matches Or Open Lights., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.