Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474V58

  • Mfr # 474V58

  • Zoro # G5856547


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Notice
Legend
POSITIVELY NO SMOKING ALLOWED ON THESE PREMISES
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474V58
Zoro #
G5856547
UPC #
00194484174880
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
POSITIVELY NO SMOKING ALLOWED ON THESE PREMISES
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header
Notice
State Specific Sign
No
Chemical Resistant
No
Sign Legend
Positively No Smoking Allowed On These Premises
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Mounting Location
Wall
Write on Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Positively No Smoking Allowed On These Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.