Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 473V64

  • Mfr # 473V64

  • Zoro # G5600012


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Warning/Advertencia
Legend
Lead Work Area Poison No Smoking Or Eating/Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473V64
Zoro #
G5600012
UPC #
00194484125776
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning/Advertencia
Legend
Lead Work Area Poison No Smoking Or Eating/Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62(m)
Double-Sided
No
Header Background Color
Orange
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Corrosion Resistant
No
Sign Header
Warning/Advertencia
Sign Mounting Location
Wall
Sign Header Style
Text
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend
Lead Work Area Poison No Smoking Or Eating/Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Orange
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
State Specific Sign
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Chemical Resistant
No
Write on Surface
No
Sign Header Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1926.62(m)
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Lead Work Area Poison No Smoking Or Eating/Area De Trabajo Con Plomo Veneno No Fumar Ni Comer, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.