Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474V73

  • Mfr # 474V73

  • Zoro # G5247063


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Notice
Legend
THIS IS A SMOKE FREE FACILITY
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474V73
Zoro #
G5247063
UPC #
00194484032418
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
THIS IS A SMOKE FREE FACILITY
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Sign Legend
This Is A Smoke Free Facility
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Mirror Print
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Material Properties
Flexible
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Write on Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Smoke Free Facility, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.