Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474W59

  • Mfr # 474W59

  • Zoro # G5790080


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Warning
Legend
NO SMOKING
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474W59
Zoro #
G5790080
UPC #
00194484175221
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header Background Color
Black, Orange
Sign Header
Warning
Glow In The Dark
No
Graffiti Resistant
No
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Chemical Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Average Outdoor Durability
2 yr
Legend Pictogram ID
PPIC-71
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Legend
No Smoking
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Smoking
Anti-Slip Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Sign Mounting Location
Wall
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products