Zoro Homepage

Safety Sign, 5 in Height, 14 in Width, Glow Vinyl, Vertical Rectangle, English

  • Mfr # 470A95

  • Zoro # G5608981


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Sign Material
Glow Vinyl
Legend
FIRE FIGHTING EQUIPMENT STORED INSIDE
Width
14 in
Thickness
0.01 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A95
Zoro #
G5608981
UPC #
00194484091583
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.01 in
Height
5 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
FIRE FIGHTING EQUIPMENT STORED INSIDE
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(g)(3),OSHA 29 CFR 1926.150(a)
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header
No Header
Legend Style
Symbol and Text
Legend Color
White
Legend/Background Color
Red/White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(g)(3),OSHA 29 CFR 1926.150(a)
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend
Fire Fighting Equipment Stored Inside
Chemical Resistant
No
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Format
Other Format
Material Properties
Flexible
Minimum Application Temperature
-30 Degrees F
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Protective Coating
No Protective Coating
Sign Legend Background Color
Red; White
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Service Temperature
-30 Degrees F
Glow In The Dark
Yes
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
175 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Fighting Equipment Stored Inside, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.