Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465V41

  • Mfr # 465V41

  • Zoro # G5600557


product price: $2.69
/ea

Key Features

Header
Caution
Legend
Sharp Objects Gloves Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V41
Zoro #
G5600557
UPC #
00194484057800
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Sharp Objects Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Sign Header
Caution
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Write on Surface
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Legend
Sharp Objects Gloves Required
Adhesive Type
Acrylic
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Material Properties
Flexible
State Specific Sign
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Graffiti Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sharp Objects Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products