Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466G25

  • Mfr # 466G25

  • Zoro # G5830872


product price: $2.49
/ea
Sold in multiples of 6 for $14.94

Key Features

Header
Notice
Legend
Ear Protection Required In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466G25
Zoro #
G5830872
UPC #
00194484203139
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Number of Printed Sides
1
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Header Background Color
Blue
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend
Ear Protection Required In This Area
Corrosion Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Header
Notice
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.