Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466M61

  • Mfr # 466M61

  • Zoro # G5876390


product price: $2.79
/ea

Key Features

Header
Danger
Legend
Hard Hat Required
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466M61
Zoro #
G5876390
UPC #
00194484204488
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Hard Hat Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Legend
Hard Hat Required
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Average Outdoor Durability
2 yr
Chemical Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Sign Header Background Color
Red
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Adhesive Type
Acrylic
State Specific Sign
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI 969 Compliant
No
Graffiti Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.