Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466X85

  • Mfr # 466X85

  • Zoro # G5831688


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Eye Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466X85
Zoro #
G5831688
UPC #
00194484205775
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Eye Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Glow In The Dark
No
Sign Header
Danger
Metal Detectable
No
State Specific Sign
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Eye Protection Required.
Graffiti Resistant
No
Sign Header Background Color
Red
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.