Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472R41

  • Mfr # 472R41

  • Zoro # G5876768


product price: $2.79
/ea

Key Features

Header
Danger
Legend
Keep Out
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472R41
Zoro #
G5876768
UPC #
00194484168940
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Material Properties
Flexible
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Legend
Keep Out
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.