Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472U99

  • Mfr # 472U99

  • Zoro # G5855871


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Notice
Legend
Limited Access Area Authorized Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472U99
Zoro #
G5855871
UPC #
00194484169787
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Limited Access Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
Graffiti Resistant
No
Sign Header
Notice
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Background Color
Blue
Sign Legend
Limited Access Area Authorized Personnel Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Background Color
White
Chemical Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Limited Access Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.