Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472X56

  • Mfr # 472X56

  • Zoro # G5176110


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Restricted Area
Legend
Authorized Personnel Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472X56
Zoro #
G5176110
UPC #
00194484024925
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Sign Legend Background Color
Red, White
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Number of Printed Sides
1
Material Properties
Flexible
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Mirror Print
No
Chemical Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Restricted Area
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Anti-Slip Surface
No
Sign Legend
Authorized Personnel Only
Write on Surface
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.