Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472Z47

  • Mfr # 472Z47

  • Zoro # G5645969


product price:  $2.59
/ea

Key Features

Header
No Header
Legend
The Use of Cameras Or Video Equipment Is Prohibited
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z47
Zoro #
G5645969
UPC #
00194484110024
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
The Use of Cameras Or Video Equipment Is Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Legend
The Use Of Cameras Or Video Equipment Is Prohibited
Adhesive Type
Acrylic
Anti-Slip Surface
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Legend Pictogram Description
No Camera, No Video
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-32, PPIC-33
Number of Printed Sides
1
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Mirror Print
No
Metal Detectable
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend The Use Of Cameras Or Video Equipment Is Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products