Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 473F93

  • Mfr # 473F93

  • Zoro # G5650029


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
No Header
Legend
Cameras Not Allowed
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473F93
Zoro #
G5650029
UPC #
00194484114237
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Cameras Not Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Glow In The Dark
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Legend
Cameras Not Allowed
Mirror Print
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Chemical Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Cameras Not Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.