Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473K15

  • Mfr # 473K15
  • Zoro # G5563323
product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
Private Property No Trespassing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473K15
Zoro #
G5563323
UPC #
00194484117412
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Private Property No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Legend Style
Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
State Specific Sign
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Format
Other Format
Material Properties
Rigid
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Private Property No Trespassing
Metal Detectable
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private Property No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.