Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475L41

  • Mfr # 475L41

  • Zoro # G5593758


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Attach Grounding Cables
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475L41
Zoro #
G5593758
UPC #
00194484139827
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Attach Grounding Cables
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Chemical Resistant
No
Sign Header Background Color
Black
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Legend
Attach Grounding Cables
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Mirror Print
No
Graffiti Resistant
No
Sign Header
Caution
Anti-Slip Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Attach Grounding Cables, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.