Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475Z42

  • Mfr # 475Z42

  • Zoro # G5860738


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
H2S May Be Present
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475Z42
Zoro #
G5860738
UPC #
00194484183400
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
H2S May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.55
Header Legend Color
White
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Write on Surface
No
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Chemical Resistant
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend
H2S May Be Present
Sign Header
Danger
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1926.55
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend H2S May Be Present, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.