Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 476D08

  • Mfr # 476D08

  • Zoro # G5812167


product price:  $2.59
/ea

Key Features

Header
Danger
Legend
Poison Keep Out
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
476D08
Zoro #
G5812167
UPC #
00194484185886
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Poison Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Legend
Poison Keep Out
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
White
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header
Danger
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Number of Printed Sides
1
Anti-Slip Surface
No
Glow In The Dark
No
Mirror Print
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.