Safety Sign, 6 1/2 in H, 14 in W, Vinyl, Vertical Rectangle, English, 480J99

  • Mfr # 480J99

  • Zoro # G5774717


product price:  $3.79
/ea
Sold in multiples of 4 for $15.16

Key Features

Header
No Header
Legend
THIS WAY OUT
Width
14 in
Height
6 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480J99
Zoro #
G5774717
UPC #
00194484242954
Country of Origin
United States

Dimensions

Width
14 in
Height
6 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
THIS WAY OUT
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Double-Sided
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Text Color
Black, White
Mirror Print
No
Number of Printed Sides
1
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Legend Pictogram Description
This Way Out (Arrow)
Sign Mounting Location
Wall
Chemical Resistant
No
Glow In The Dark
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
Black, White
Sign Header
No Header
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
This Way Out (Arrow)
Adhesive Style
Permanent
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Way Out (Arrow), Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.