Safety Sign, 7" H, 10" W, Glow Vinyl, Vertical Rectangle, English, 474N84

  • Mfr # 474N84

  • Zoro # G5170203


product price:  $12.15
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474N84
Zoro #
G5170203
UPC #
00194484030353
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Glow In The Dark
Yes
Sign Header
Danger
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Protective Coating
No Protective Coating
Material Properties
Flexible
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend
No Smoking
Minimum Application Temperature
-30 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Style
Text
Minimum Service Temperature
-30 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
175 Degrees F
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Mirror Print
No
Average Outdoor Durability
3 yr
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Write on Surface
No
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.