Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 473N44

  • Mfr # 473N44

  • Zoro # G5561950


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N44
Zoro #
G5561950
UPC #
00194484120627
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62(m)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black, White
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Glow In The Dark
No
Write on Surface
No
Metal Detectable
No
Sign Legend
Lead Work Area Poison No Smoking Or Eating
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Header
Warning
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
Red, White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1926.62(m)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Lead Work Area Poison No Smoking Or Eating, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.