Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 473R47

  • Mfr # 473R47

  • Zoro # G5606358


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Liquefied Hydrogen Flammable Gas No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473R47
Zoro #
G5606358
UPC #
00194484122638
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Liquefied Hydrogen Flammable Gas No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.103, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Header
Danger
Sign Legend Style
Text
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Legend
Liquefied Hydrogen Flammable Gas No Smoking No Open Flames
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Sign Header Text Color
White
Chemical Resistant
Yes
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Mounting Location
Wall
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.103, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Liquefied Hydrogen Flammable Gas No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products