Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474R10

  • Mfr # 474R10

  • Zoro # G5230458


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
NO SMOKING BEYOND THIS DOOR
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474R10
Zoro #
G5230458
UPC #
00194484030988
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING BEYOND THIS DOOR
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend
No Smoking Beyond This Door
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
Sign Header Text Color
White
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Metal Detectable
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Door, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.