Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 478J38

  • Mfr # 478J38

  • Zoro # G5876722


product price:  $9.39
/ea

Key Features

Header
Danger
Legend
FLAMMABLE. NO SMOKING OR OPEN FLAMES. RESULTING EXPLOSIONS WILL RESULT IN DEATH OR SEVERE INJURY.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
478J38
Zoro #
G5876722
UPC #
00194484214630
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE. NO SMOKING OR OPEN FLAMES. RESULTING EXPLOSIONS WILL RESULT IN DEATH OR SEVERE INJURY.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Sign Legend
Flammable. No Smoking Or Open Flames. Resulting Explosions Will Result In Death Or Severe Injury.
Sign Header Background Color
Red
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Chemical Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Header
Danger
Metal Detectable
No
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable. No Smoking Or Open Flames. Resulting Explosions Will Result In Death Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.