Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474V14

  • Mfr # 474V14

  • Zoro # G5381280


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Notice
Legend
DO NOT SMOKE IN THIS AREA/PROHIBIDO FUMAR EN ESTE AREA
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474V14
Zoro #
G5381280
UPC #
00194484133146
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Notice
Legend
DO NOT SMOKE IN THIS AREA/PROHIBIDO FUMAR EN ESTE AREA
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Sign Header Background Color
Blue
Sign Header
Notice/Aviso
Glow In The Dark
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Mirror Print
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
ANSI 969 Compliant
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
White
Write on Surface
No
Material Properties
Rigid
Sign Legend Background Color
White
Includes Mounting Hardware
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Legend
Do Not Smoke In This Area/Prohibido Fumar En Este Area
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Smoke In This Area/Prohibido Fumar En Este Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.